Menu Search
Search
PANDUIT #HSTT05-48-Q

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Expanded: 0.05 in.; 4 ft. long; Black

SKU # 07498390586 Manufacturer Series: HSTT
RoHS Compliant
View more versions of this product
Color: Black
Length: 4 ft.
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.05 in. (1.27mm)
I.D. Recovered: 0.03 in. (0.76mm)