Menu Search
Search
PANDUIT #HSTTK06-48-Q

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Clear; 4 ft. long; Expanded: 0.06 in.

SKU # 07498336981 Manufacturer Series: HSTTK
RoHS Compliant
I.D. Expanded: 0.06 in. (1.52mm)
Voltage: 800V
I.D. Recovered: 0.03 in. (0.76mm)
Tubing Type: Heat Shrink, Dry Location
Temperature Rating: -67° to +347°F (-55° to +175°C)
Wall Type: Thin Wall
Material: Fluoroplastic PVDF (Cross-linked)
Shrink Ratio: 2:1
Color: Clear
Length: 4 ft.
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1