Menu Search
Search

PANDUIT

Dry-Shrink Tubing, Heat-Shrink; 2:1; Black

(11 Product Options) Manufacturer Series: HSTTN
  • Tubing Type: Heat Shrink, Dry Location
  • Voltage: 300V
  • Temperature Rating: -94° to +250°F (-70° to +121°C)
  • Wall Type: Thin Wall
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -94° to +250°F (-70° to +121°C)
Wall Type: Thin Wall
Material: Elastomer Neoprene (Cross-linked)
Shrink Ratio: 2:1
Color: Black
Packaging: Reel
Flame Retardant: No