Menu Search
Search
PANDUIT #HSTTN200-QY

Dry-Shrink Tubing, Heat-Shrink; 2:1; Black; 25 ft. long; Expanded: 2 in.

SKU # 07498311104 Manufacturer Series: HSTTN
RoHS Compliant
View more versions of this product
Length: 25 ft.
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 1 in. (25.4mm)
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -94° to +250°F (-70° to +121°C)
Wall Type: Thin Wall
Material: Elastomer Neoprene (Cross-linked)
Shrink Ratio: 2:1
Color: Black
Packaging: Reel
Flame Retardant: No

Additional Info: Chlorinated, Flammability: Meets UL 224 VW-1