Menu Search
Search
PANDUIT #CQ7009F4

Wet-Shrink Heat Shrink Tubing, 600V, 3-1 Shrink Ratio, Heavy Wall, 8 - 1/0 AWG, 0.8 in. x 0.2 in.

SKU # 07498361583 Manufacturer Series: HST
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -65 to 110 Degree C (-85 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3-1
I.D. Expanded: 0.80 in (20.3 mm)
I.D. Recovered: 0.20 in (5.1 mm)
Wire Max: 1/0 AWG
Wire Min: 8 AWG
Color: Black
Length: 4 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -65 to 110 deg C (-85 to 230 deg F); Wall Type - Heavy Wall; Material - Polyolefin, Adhesive Lined; Shrink Ratio - 3-1; I.D. Expanded - 0.80 in (20.3 mm); I.D. Recovered - 0.20 in (5.1 mm); Wire Max - 1/0 AWG; Wire Min - 8 AWG; Color - Black; Length - 4.00 ft; Additional Information - Package: 5x4.00 ft; Manufacturer Series - Wet-Shrink HST