Menu Search
Search
IDEAL #46-343

Thermo-Shrink Heavy Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 6.00 in

SKU # 78325046343

Compare

Maximum number of products selected.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3-1
I.D. Expanded: 0.40 in (10.1 mm)
I.D. Recovered: 0.15 in (3.8 mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Color: Black
Length: 6 in.

Additional Info: Flame Retardant Material