Menu Search
Search
BURNDY #HSB316T6PF18

Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 6.00 in

SKU # 78181021452 Manufacturer Series: HS-T-PF
Warning – California Prop 65
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.19 in (4.8 mm)
I.D. Recovered: 0.09 in (2.4 mm)
Wire Max: 12 AWG
Wire Min: 18 AWG
Color: Black
Length: 6 in.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Material - Polyolefin, Non-Lined; Shrink Ratio - 2-1; I.D. Expanded - 0.19 in (4.8 mm); I.D. Recovered - 0.09 in (2.4 mm); Wire Max - 12 AWG; Wire Min - 18 AWG; Color - Black; Length - 6.00 in; Additional Information - Flame Retardant Material. Package: 18x6.00 in; Manufacturer Series - HS-T-PF

Additional Info: Flame Retardant Material. Package: 18x6.00 in

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.