Wiring Connectors
Shrink-On Tubing and Accessories
Tubing
Shrink-On Tubing Individual Cable Tubing
Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 1 in.
ABB INSTALLATION PRODUCTS
Thomas and Betts
Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 1 in.
(30 Product Options)
Manufacturer Series: Shrink-Kon™ CPO Series
Tubing Type:
Heat-Shrinkable
Voltage:
600V
Temperature Rating:
-67° to +275°F (-55° to +135°C)
Wall Type:
Thin Wall
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Please
Log In
or
Register
to view pricing & availability.
Part #
-
-
Specifications
Tubing Type:
Heat-Shrinkable
Voltage:
600V
Temperature Rating:
-67° to +275°F (-55° to +135°C)
Wall Type:
Thin Wall
Material:
Polyolefin, Non-Lined
Shrink Ratio:
2:1
I.D. Expanded:
1 in. (25.4mm)
I.D. Recovered:
0.5 in. (12.7mm)
Wire Max:
350 kcmil
Wire Min:
2/0 AWG
Downloads
Data Sheet 1