Menu Search
Search
EATON BUSSMANN SERIES #C1933

Stud Type Junction Block, 300/600V, 400A, 1/2-13 Thread-Stud, 2.75 x 1.87 x 1.12 in. Base, Steel Stud

SKU # 05171214098
Type: Non-Feed-Thru Junction Block
Thread-Stud Size: 1/2-13
Current Rating: 400A
Stud Material: Steel
Base Material: Thermoplastic
Base Color: Black
Base LxWxH: 2.75 x 1.87 x 1.12 in. (69.8 x 47.6 x 28.6mm)
Stud Length - Side A: 1.50 in. (38.1mm)

Power Distribution Single Pole Blocks: Type - Non-Feed-Thru Junction Block; Thread-Stud Size - 1/2-13; Current Rating - 400A; Stud Material - Steel; Base Material - Thermoplastic; Base Color - Black; Base LxWxH - 2.75 x 1.87 x 1.12" (69.8 x 47.6 x 28.6 mm); Stud Length - Side A - 1.50" (38.1 mm)