Menu Search
Search
EATON BUSSMANN SERIES #14004-6

Dead Front Terminal Block, 6 Poles Per Block, 4-14 Primary, 4-14 Secondary Conductor, CU/AL

SKU # 05171220712 Manufacturer Series: 14004
Block Type: Power Distribution
Poles Per Block: 6
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 4 AWG
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 14 to 4 AWG
Conductor Material: Copper/Aluminum
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 90

Additional Info: Dead Front Terminal Block with Cover