Menu Search
Search
TE CONNECTIVITY #1-175196-2

Dynamic Crimp Socket Contact Copper Alloy 16 AWG - 20 AWG

SKU # 74114999334 Manufacturer Series: D-3
Type: Socket Contact
Contact Termination: Crimp
Wire Min: 20 AWG
Wire Max: 16 AWG
Wire Insulation Dia.: 1.80-2.80mm (0.070-0.110")
Length: 17.8mm (0.7 in.)
Rating - Voltage: 600V
Rating - Current: 7.5A
Material: Copper Alloy
Finish-Plating: Gold
Packaging: Strip
Application: Wire-to-Wire
Contact Classification: Power

Additional Info: Operating Temperature: -55 to 105 deg C (-67 to 221 deg F)