Menu Search
Search
ANDERSON POWER PRODUCTS #907

Crimp Socket Contact 2/0 AWG - 2/0 AWG

SKU # 40092892031 Manufacturer Series: SB300
RoHS Compliant

Compare

Maximum number of products selected.
Type: Socket Contact
Contact Termination: Crimp
Wire Min: 2/0 AWG
Wire Max: 2/0 AWG
Contact Diameter: 16.30 mm (0.640")
Length: 14.7mm (0.578 in.)
Rating - Voltage: 600V
Rating - Current: 350A

Pin and Socket Contacts: Type - Socket Contact; Contact Termination - Crimp; Wire Min - 2/0 AWG; Wire Max - 2/0 AWG; Contact Diameter - 16.30 mm (0.640"); Length - 14.70mm (0.578"); Rating - Voltage - 600V; Rating - Current - 350A; Manufacturer Series - SB300