Menu Search
Search
ABB INSTALLATION PRODUCTS #TH816MV

Thomas and BettsĀ® Single Lever Standard Insert Hood

SKU # 78620998724 Manufacturer Series: Pos-E-Kon Type B16
Type: Standard Insert Hood
Attachment Type: Single Lever
Entry Position: Top Entry
Entry Size-Type: (1) 0.75 in. NPT
Mounts To: Single Post Hood
Material, Housing: Plastic

Modular System - Insert Hoods: Type - Standard Insert Hood; Attachment Type - Single Lever; Entry Position - Top Entry; Entry Size-Type - (1) 0.75 in. NPT; Mounts To - Single Post Hood; Material, Housing - Plastic; Manufacturer Model - Type B16; Manufacturer Series - Pos-E-Kon