Menu Search
Search
ABB INSTALLATION PRODUCTS #SH024

Thomas and Betts Double Post Standard Insert Hood B24, D64, DD108, K4/8

SKU # 78621083666 Manufacturer Series: Pos-E-Kon
Type: Standard Insert Hood
Attachment Type: Double Post
Entry Position: Side Entry
Entry Size-Type: (1) 0.75 in NPT
Mounts To: Double Lever Base
Mounting Code-Series Size: B24, D64, DD108, K4/8
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65