Menu Search
Search
MENCOM #CKAX-03I

Rectangular Base, Single Locking Lever, Metal, IP44

SKU # 78859310954 Manufacturer Series: Series CK
Type: Standard Rectangular Base
Attachment Type: Single Locking Lever
Cover Provision: No
Entry Position - Quantity: 0
Material, Housing: Metal
Material, Attachments: Stainless Steel
Enclosure Rating: IP44
Dimensions: 21.21mm

ILME is a globally recognized leader in the heavy duty industrial connector industry. The standard aluminum die cast enclosures (Hoods/Bases) use a patented stainless steel locking system that provides consistent clamping force and IP65 protection even after 500 mating cycles. Hoods and surface mount bases come with a wide range of PG, Metric, or NPT openings. Single lever, double lever, center latch, top entry, front entry, side entry, high construction, surface mount, bulkhead mount, and extra large options are just a few of the available solutions offered to meet your specific application.