Menu Search
Search
ABB INSTALLATION PRODUCTS #PB306

Thomas and BettsĀ® Single Lever Panel Mount Base B6, T6, DD24, M2

SKU # 78621083658 Manufacturer Series: Pos-E-Kon
Type: Panel Mount Base
Attachment Type: Single Lever
Cover Provision: Without Cover
Entry Position - Quantity: Rear Access
Mounts To: Single Post Hood
Mounting Code-Series Size: B6, T6, DD24, M2
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Single Lever; Cover Provision - Without Cover; Entry Position - Quantity - Rear Access; Mounts To - Single Post Hood; Mounting Code-Series Size - B6, T6, DD24, M2; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon