Menu Search
Search
HUBBELL #SE2730A

Twist-Lock Outlet w-Interlocked Disconnect Nonmetallic

SKU # 78358500635
Type: Outlet with Interlocked Disconnect
Material: Nonmetallic
Rating - Volts: 480V 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Door Type: Spring Door
Fuse Provision: Non-Fusible
Application Rating: Type 3R

Receptacles with Disconnect: Type - Outlet w-Interlocked Disconnect; Material - Nonmetallic; Rating - Volts - 480V 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Door Type - Spring Door; Fuse Provision - Non-Fusible; Application Rating - Type 3R; Additional Information - Includes: HBL2730, NEMA L16-30R. Prewired; Manufacturer Brand - Twist-Lock

Additional Info: Includes: HBL2730, NEMA L16-30R. Prewired