Menu Search
Search
TE CONNECTIVITY #F59451-000

Raychemâ„¢ Indoor/Outdoor Cable Termination, 25 kV, 1 AWG to 1/0 MCM

SKU # 04568604074
Kit Type: Indoor/Outdoor Cable Termination
Voltage Class: 25 kV
Cable Type: Shielded
Insulator Material: Plastic, Heat Shrink
Insulation OD - Min: 0.8 in.
Insulation OD - Max: 1-1/4 in.
Conductor Size - Min: 1 AWG
Conductor Size - Max: 1/0 MCM
Cable Jacket OD: 1-1/2 in.