Menu Search
Search
3M #7645-T-HSG-110

Termination Kit, 5-15 kV, 1500 - 500 mcm, 110 kV BIL

SKU # 05400741769 Manufacturer Series: QT-III 7640-T-HSG
RoHS Compliant
Kit Type: Indoor Cable Termination
Voltage Class: 5-15 kV
BIL: 110 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Silicone Rubber
Insulator Design: Non-Skirted
Insulation OD - Min: 1.050 in.
Insulation OD - Max: 1.800 in.
Conductor Size - Min: 1500 mcm
Conductor Size - Max: 500 mcm
Cable Jacket OD: 2.400 in.
Connector Type: Compression Lug

Termination Kit; Cable; Indoor; 5-15 kV; 110 kV BIL; Shielded Cable; 1500 - 500 mcm Conductor; 1 Terminations; Silicone Rubber, Non-Skirted Insulator; 1.050 in. - 1.800 in. Outer Diameter Insulation