Menu Search
Search
3M #7652-S-4-2-PE

Termination Kit, 15 kV, 25/28 kV, 150 kV BIL, 2 awg, Jacketed Concentric Neutral and Shielded Cable

SKU # 05112854830 Manufacturer Series: QT-III
Kit Type: Outdoor Cable Termination
Voltage Class: 15 kV, 25/28 kV
BIL: 150 kV
Cable Type: Jacketed Concentric Neutral and Shielded
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted (4)
Insulation OD - Min: 0.640 in.
Insulation OD - Max: 1.080 in.
Conductor Size - Min: 2 awg

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 15 kV, 25/28 kV; BIL - 150 kV; Cable Type - Jacketed Concentric Neutral and Shielded; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted (4); Insulation OD - Min - 0.640 in.; Insulation OD - Max - 1.080 in.; Conductor Size - Min - 2 awg; Manufacturer Series - QT-III