Menu Search
Search
IDEAL #30-C1222

Inline Splice, Single Conductor, 600V

SKU # 78325074187 Manufacturer Series: SLK
Warning – California Prop 65
Type: In-Line Splice
Cable Configuration: Single Conductor
Connector - included: Crimp Ctr
Conductor Min: 4 AWG (Line), 8 AWG (Load)
Conductor Max: 2 AWG (Line), 6 AWG (Load)
Conductor Material: Copper/Aluminum
Voltage: 600V

Additional Info: Inline Breakaway, Fused, 1 Wire Line Side, 2 Wire Load Side, Current: 30A, Fuse Housing: Polypropylene, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.