Menu Search
Search
3M #8428-6M

Splice Insulating Kit; Cold Shrink; 1C; 1000V; 450 to 800 MCM; 6 in. Length

SKU # 05112853828
RoHS Compliant
Type: Cold Shrink Connector Insulators
Cable Configuration: Single Conductor
Insulating Material: Cold Shrink
Conductor Min: 450 MCM
Conductor Max: 800 MCM
Conductor Material: Copper/Aluminum
Outside Diameter Range: 0.95 to 1.94 in. (24.1 to 49.2mm)
Voltage: 1000V
Application Rating: Direct Burial
Contents: Insulating Sleeve, 6 in. Length
Packaging: 50/Case