Menu Search
Search
3M #85-16

Scotchcast™ Splice Insulating Kit, 250 mcm (Run), 2/0 AWG (Tap)

SKU # 05400702403 Manufacturer Series: 85
RoHS Compliant
Type: Splice Insulating Kit
Cable Configuration: Single or Multi-Conductor
Insulating Material: Epoxy Resin
Connector - included: No
Conductor Max: 250 mcm (Run), 2/0 AWG (Tap)
Voltage: 1000V
Application Rating: Direct Burial
Contents: Mold, Sealing Mastic, Resin and Adhesive Film Strip
Packaging: 10/Case

The 3M Scotchcast Multi-Mold Resin Splice Kit 85 Series are used to electrically insulate odd-sized and odd-shaped splices on cables rated through 1 kV. These flexible plastic molds are easily formed around splices. Within 30 minutes after the resin has b