Menu Search
Search
ABB INSTALLATION PRODUCTS #R2IT15M1

ElastimoldĀ® Electrical Insulation, Copper Tape Shielded Wire Cable

SKU # 78378654720
Type: Electrical Insulation
Cable Type: Copper Tape Shielded Wire
Voltage: 15kV
Insulating Material: Silicone Rubber
Insulation Outside Diameter: 0.64 to 1.12 in.