Menu Search
Search
3M #5415A-1/0-AL

Cold Shrink Splice Kit, 1/0 - 1/0 AWG, Concentric Neutral Power Cable, 15kV

SKU # 05112853475 Manufacturer Series: QS-III 5415A
Type: Standard Splice Insulating Kit
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Cold Shrink
Conductor Min: 1/0 AWG
Conductor Max: 1/0 AWG
Insulation Outside Diameter: 0.64 to 1.01 in. (16.3 to 25.7mm)
Contents: Cold Shrink Insulators, Shielding, For One Splice

Splices, 15 kV: Type - Standard Splice Insulating Kit; Cable Type - Concentric Neutral Power; Voltage - 15kV; Insulating Material - Cold Shrink; Conductor Min - 1/0 AWG; Conductor Max - 1/0 AWG; Insulation O.D. - in - 0.64-1.01 in.; Insulation O.D. - mm - 16.3-25.7 mm; Contents - Cold Shrink Insulators, Shielding, For One Splice; Manufacturer Series - QS-III 5415A