Menu Search
Search
TE CONNECTIVITY #AMPS-0-0602080-0

Tap Cover, Medium, 226.8 and 350/Blue, Locking Tab

SKU # 04568605351
RoHS Compliant

Compare

Maximum number of products selected.
Cover Type: Tap Cover
Installation: Locking Tab
Tap Size/​Color: Medium, 226.8 and 350/Blue

Insulating Cover: Cover Type - Tap Cover; Installation - Locking Tab; Tap Size/Color - Medium, 226.8 and 350/Blue; Additional Information - Wire Strap Length: 4-1/4 in.

Additional Info: Wire Strap Length: 4-1/4 in.