Menu Search
Search
ABB INSTALLATION PRODUCTS #UPB44WL2P

Thomas and BettsĀ® UD Secondary Bus Aluminum, Oxide Inhibitor

SKU # 78378607494 Manufacturer Series: Squid UPB
Connector Type: UD Secondary Bus
Material: Aluminum, Oxide Inhibitor
Insulation: PVC 80 mils
Terminal Count: 4
Terminal Size: (4) 350 mcm - 2
Conductor Type: CU/AL
Terminal Types: (4) 2-Screw
Outlet Configuration: 1-Way Entry
Dimensions: 8.12"L x 10.00"H (w/Sleeve)

Connectors, Below Grade: Connector Type - UD Secondary Bus; Material - Aluminum, Oxide Inhibitor; Insulation - PVC 80 mils; Terminal Count - 4; Terminal Size - (4) 350 mcm - 2; Conductor Type - CU/AL; Terminal Types - (4) 2-Screw; Outlet Configuration - 1-Way Entry; Dimensions - 8.12"L x 10.00"H (w/Sleeve); Manufacturer Series - UPB Squid