Menu Search
Search
ABB INSTALLATION PRODUCTS #CEA250RH

Thomas and BettsĀ® Transformer Tap w/Holes Copper, Tin-Plated

SKU # 78378671176

Compare

Maximum number of products selected.
Connector Type: Transformer Tap w/Holes
Material: Copper, Tin-plated
Tap Hole Count: 2
Tap Hole ID: 9/16 in.

Tap Adapter with Holes: Connector Type - Transformer Tap w/Holes; Material - Copper, Tin-Plated; Tap Hole Count - 2; Tap Hole ID - 9/16 in.