Menu Search
Search
ABB INSTALLATION PRODUCTS #TL250

Blackburn® Mechanical Connector, 1/0 to 250 MCM, Copper, 2 Conductor

SKU # 78378613019
RoHS Compliant
Connector Type: Mechanical Connector
Material: Copper
Conductor Type: Copper
Conductor Count: 2
Number of Mounting Holes: 2
AWG Range: 1/0 to 250 MCM
Dimensions: HxW: 4-5/16 x 1-7/8 in.