Menu Search
Search
BURNDY #NA14-2N

Terminal, Bolted, Tube to Flat, 3/4 in. IPS CU Pipe

SKU # 78181000232 Manufacturer Series: NA-A
Type: Pipe Bus Terminal
Tongue Type: Straight
Stud Holes: 2
Stud Hole Size: 9/16 in.
Stud Hole Spacing: NEMA
Material: Copper
Dimensions: LxW: 3 x 1.63 in. (Pad)
Pipe Type: CU
Pipe Size: 3/4 in. IPS