Menu Search
Search
HUBBELL #AHLS022019EXB

CHANCEĀ® Stirrup Clamp, AAAC, 2 to 1/0 AWG, Two Eyebolts

SKU # 09635928281

Compare

Maximum number of products selected.
Connector Type: Overhead Stirrup Clamp
Material: Aluminum, Copper Stirrup
Eyebolts: Two
Conductor Type: AAAC
Conductor Min: 2 AWG
Conductor Max: 1/0 AWG