Menu Search
Search
PANDUIT #LAM2SA300-56-3

Barrel Lug, 6 AWG - 300 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

SKU # 07498342320 Manufacturer Series: LAM2SA
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Stacked, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 5/16
AWG Min: 6
AWG Max: 300mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Stacked, Set-Screw; Conductor Count - 2; Stud Holes - 1; Screw/Stud Size - 5/16; AWG Min - 6; AWG Max - 300 mcm; Manufacturer Series - LAM2SA