Menu Search
Search
BURNDY #QGFL26B1

Mechanical Bar Tap Post Cable to Flat

SKU # 78181032510 Manufacturer Series: Bartap, QGFL
Warning – California Prop 65
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 8 sol
AWG Max: 2/0 str
Stud Diameter: 3/8 in.
Bar Thickness: 1/4 in.
Dimensions: HxW: 2.12 x 1.12 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.