Menu Search
Search
PENN-UNION CORP #PCAA-15

Parallel Groove, One Bolt Mechanical Cable Tap, Aluminum, 2/0 str

SKU # 78503748740 Manufacturer Series: PCAA

Compare

Maximum number of products selected.
Type: Mechanical Cable Tap
Installation: Parallel Groove, One Bolt
Material: Aluminum
Conductor Type: CU/AL
Run AWG Max: 2/0 str
Run AWG Min: 6 sol
Run ACSR Max: 2/0 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 2/0 str
Tap AWG Min: 6 sol
Tap ACSR Max: 2/0 ACSR
Tap ACSR Min: 6 ACSR
Run Dia. Max-Min: 0.477-0.162"
Tap Dia. Max-Min: 0.477-0.162"