Menu Search
Search
PANDUIT #SBCT2/0-Q

Split Bolt, 6 - 2/0 AWG STR Run, 6 - 2/0 AWG STR Tap, CU/AL Conductor, Copper, Tin-Plated

SKU # 07498370772 Manufacturer Series: SBCT
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2/0 str
Run AWG Min: 6 str
Run ACSR Max: 1/0 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 2/0 str
Tap AWG Min: 6 str
Tap ACSR Max: 1/0 ACSR
Tap ACSR Min: 6 ACSR

Additional Info: Package: 25