Menu Search
Search
PANDUIT #SBCT250-Q

Split Bolt, 4 AWG STR - 250 MCM Run, 4 AWG STR - 250 MCM Tap, CU/AL Conductor, Copper, Tin-Plated

SKU # 07498370774 Manufacturer Series: SBCT
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 250 mcm
Run AWG Min: 4 str
Run ACSR Max: 4/0 ACSR
Run ACSR Min: 4 ACSR
Tap AWG Max: 250 mcm
Tap AWG Min: 4 str
Tap ACSR Max: 4/0 ACSR
Tap ACSR Min: 4 ACSR

Additional Info: Package: 25