Menu Search
Search
PANDUIT #SBCT500-1

Split Bolt, 3/0 AWG STR - 500 MCM Run, 3/0 AWG STR - 500 MCM Tap, CU/AL Conductor, Copper, Tin-Plated

SKU # 07498370763 Manufacturer Series: SBCT
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 500 mcm
Run AWG Min: 3/0 str
Run ACSR Max: 477 ACSR
Run ACSR Min: 2/0 ACSR
Tap AWG Max: 500 mcm
Tap AWG Min: 3/0 str
Tap ACSR Max: 477 ACSR
Tap ACSR Min: 2/0 ACSR

Additional Info: ACSR conducotr 477 (18-1)