Menu Search
Search
ALCOA #A2412

Clamp, Parallel Groove, Mechanical, AL Conductor

SKU # 78011898201
Type: Mechanical Tap
Installation: Parallel Groove
Material: Aluminum Alloy
Conductor Type: AL

Multi-Use Cable Taps, Single: Type - Mechanical Tap; Installation - Parallel Groove; Material - Aluminum Alloy; Conductor Type - AL