Menu Search
Search
BURNDY #YE29P41X82

Hyplug Compression Pin Adapter Straight

SKU # 78181003899 Manufacturer Series: YE-P
RoHS Compliant

Compare

Maximum number of products selected.
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Copper
Voltage: 600V
Conductor Type: Copper Code Cable
AWG: 3/0, 250 mcm
Insulation: EPDM Rubber

Type YE-P copper compression adapters are designed for reliable termination of copper conductor when the current capacity of the conductor is downsized, but larger conductor is utilized. Typical applications are for voltage drop protection when oversized conductors are used or flex conductor is used. These adapters facilitate the termination into existing mechanical set screw connectors for various stranded copper cables.

Additional Info: Pin Size: 0.41 in. Dia x 0.82 in. L, Strip Length: 2-1/2 in., Length: 3.15 in., Temperature Rating: 90 deg C