Menu Search
Search
ABB INSTALLATION PRODUCTS #MD2M-3

Thomas and Betts Pigtail Male Disconnect 600V Copper, Tin plated

SKU # 78621083477 Manufacturer Series: Color-Keyed® KUBE
Connector Type: Pigtail Male Disconnect
Material: Copper, Tin-plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 2 AWG
Disconnect Size: 0.500" Diameter
Color Code: Brown
Insulator: MDBOOT-3

Additional Info: Body Size: 3