Menu Search
Search
BURNDY #YCA33R2N

Hylug™ Compression Wire Terminal, Aluminum

SKU # 78181001666 Manufacturer Series: YCA-R-N

Compare

Maximum number of products selected.
Warning – California Prop 65
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 7.25" x 1.63"
Stud Holes: (2) 9/16 in. NEMA
Wire - ACSR: 336.4 (26/7 30/7) ACSR
Wire - AL: 397.5 str AL
Die Index: 316
Application: Terminate Jumper Loops and Equipment Taps at Switch Pads and other Substation Apparatus or to YDW-R Deadends

Additional Info: Includes: Oxide Inhibitor

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.