Menu Search
Search
AFL TELECOMMUNICATIONS #5644.184EHVPRF

Compression Terminal, 2156 MCM, 84/19 AWG Str ACSR, 44AH

SKU # 47000799988 Manufacturer Series: 5600
Terminal Type: Compression Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: Lug L: 19.6 in. x Tongue W: 4 in.
Wire - ACSR: 2156 MCM, 84/19 AWG Str
Die Index: 44AH

The 5600 Series Straight Terminal Connector is designed for ACSR conductors. The terminal connector is fabricated from AFL seamless drawn aluminum. When used with the dead end, the straight terminal connector allows drop at a 15° angle. All terminal conne