Menu Search
Search
ABB INSTALLATION PRODUCTS #ALS3

Thomas and BettsĀ® Compression Wire Terminal, Aluminum 1-2 str CU

SKU # 78378605068 Manufacturer Series: ALS

Compare

Maximum number of products selected.
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 3.25" x 0.91"
Stud Holes: (1) 9/16 in.
Wire - ACSR: 2 ACSR
Wire - AL: 1-2 str AL
Wire - CU: 1-2 str CU
Wire - Other: 1-2 compact CU/AL
Die Index: 840, B49EA, EEI 11A, K840, 249, 76, CSA24
Application: Distribution Terminations

Additional Info: Includes: Oxide Inhibitor