Menu Search
Search
PENN-UNION CORP #KO-R21

Compression Overhead Cable Tap, Aluminum Figure H 4 str AL/CU

SKU # 78503741750 Manufacturer Series: Type KO-R
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Stranded: 4 str AL/CU
Run, ACSR: 4 ACSR
Tap, Solid: 12 sol AL/CU
Tap, Stranded: 10 str AL/CU
Die Index: 5/8"-Nose

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Stranded - 4 str AL/CU; Run, ACSR - 4 ACSR; Tap, Solid - 12 sol AL/CU; Tap, Stranded - 10 str AL/CU; Die Index - 5/8"-Nose; Additional Information - Application: Street Lighting Connector; Manufacturer Series - Type KO-R

Additional Info: Application: Street Lighting Connector