Menu Search
Search
ABB INSTALLATION PRODUCTS #OC102MB

Blackburn® Hot Line Stirrup, Aluminum Connector Copper Bail

SKU # 78378602113
Connector Type: Anti-Rotational Hot Line Stirrup
Material: Aluminum Connector Copper Bail
Range - AWG: 2 to 1/0 AWG Str
Range - ACSR: 4 to 1/0 AWG
Die Index: O