Menu Search
Search
BURNDY #YDS28

Hysplice Compression Sleeve, Full Tension, 6.87"L, Copper, 4/0 str CU

SKU # 78181082101 Manufacturer Series: YDS
Warning – California Prop 65
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 6.87 in.
Conductor Type: Copper
Cable - Stranded: 4/0 str CU
Die Index: 168

Additional Info: Application: Full Tension Splice, CU 4/0 AWG 7-19str

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.