Menu Search
Search
BURNDY #193307

Compression Sleeve, AL/ACSR, 11.56 in. L, 336.4 MCM Str

SKU # 78181001528 Manufacturer Series: YCU-R
RoHS Compliant
Warning – California Prop 65
Connector Type: Compression Sleeve, Conductor Repair
Material: Aluminum
Length: 11.56 in.
Conductor Type: AL/ACSR
Cable - Stranded: 336.4 MCM Str
Cable - ACSR: 336.4 (18/1) MCM
Die Index: 547, 655, 490

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.