Menu Search
Search
ABB INSTALLATION PRODUCTS #PCS766

Blackburn® Compression Sleeve, AL, 5.75 in. L, 1/0 str AL, 1/0 ACSR

SKU # 78378608677
RoHS Compliant

Compare

Maximum number of products selected.
Connector Type: Pigtail Compression Sleeve
Material: Aluminum
Length: 5.75 in.
Conductor Type: AL
Cable - Stranded: 1/0 str AL
Cable - ACSR: 1/0 ACSR
Die Index: Peach, 5/8, BG