Menu Search
Search
ABB INSTALLATION PRODUCTS #U-1-B-61

Thomas and Betts Service Entrance Compression Splice, Aluminum, Non-Insulated, CU/AL, ACSR

SKU # 78378675635
Connector Type: Service Entrance Compression Splice
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/​AL: 6 str, 4 sol
Side A, ACSR: 12 ACSR
Side B, CU/​AL: 10-str, 8 sol
Side B, ACSR: 1 ACSR
Color Code A/​B: Blue/Brown
Die Index: 5/8, U-BG B58CS, 52 Hydraulic
Length: 2 in.

Service Entrance Sleeves: Connector Type - Service Entrance Compression Splice; Material - Aluminum, Non-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 6 str, 4 sol; Side A, ACSR - 12 ACSR; Side B, CU/AL - 10-str, 8 sol; Side B, ACSR - 1 ACSR; Color Code A/B - Blue/Brown; Die Index - 5/8, U-BG B58CS, 52 Hydraulic; Length - in - 2.00 in