Menu Search
Search
PENN-UNION CORP #CCT-4040

Tap, Compression; Copper; Run Min: 3/0 STR; Run Max: 4/0 STR

SKU # 78503726606 Manufacturer Series: CCT
RoHS Compliant
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 3/0 str
Run Max: 4/0 str
Tap Min: 3/0 str
Tap Max: 4/0 str
Die Index: D3